
Description
Corning secure keyed LC connector solution offers mechanical network security for organizations desiring to segregate networks due to privacy or security concerns. Utilizing the LC small-form-factor (SFF) format for optical fiber cabling, the keyed LC solution provides physical separation for up to eight networks, applications, or organizations. Eight color-coded key combinations prevent inadvertent or unauthorized access to networks and provide fast and easy network identification. Keyed connectors on the front and back of the patch panel area are used to match access rights to the proper network. The keyed features cannot be duplicated with standard LC components, thereby preventing violation of network security.
Features
- Keyed connector solution
- Front and rear security in network panel Eight color-coded mechanical key positions
- Prevents mismatch of networks Broad operating temperature range (-40;C to +75;C)
- Utility and flexibility Factory-polished end face
- Consiste optical performance Fast termination and no consumables
- Low installation cost Minimum insertion loss
- Optimum optical performance
Specification Description
Fiber Category: 50 µm MM (OM3/OM4/OM4 extended 10G distance)
Keyed: Yes
Product Type (FOJP): Field-Installable Connectors
Technology: No-Epoxy/No-Polish
Boot Color: Blue
Connector Ferrule Material: Ceramic
Connector Housing Color: Blue
Connector Housing Material: Composite
Design - Connector Type: LC
Connector Durability: = 0.2 dB change by 500 rematings, FOTP-21
Nominal Fiber Outer Diameter: 125 µm
Tensile Strength 900µ Cable (Metric): 4.9 N. change = 0.2 dB. FOTP-6
Tensile Strength 900µ Cable (US): 1.1 lb. change = 0.2 dB. FOTP-6
Tensile Strength Jacketed Cable (Metric): 50 N. change = 0.2 dB. FOTP-6
Tensile Strength Jacketed Cable (US): 11 lb. change = 0.2 dB. FOTP-6
Insertion Loss, Max_ (Connector): 0.75 dB
Insertion Loss, Typical (Connector): 0.3 dB
Reflectance (Connector): = -26 dB
Temperature - Operation (Metric): -40 C to 75 C exceeding EIA/TIA 568-B.3
Temperature - Operation (US): -40 F to 167 F exceeding EIA/TIA 568-B.3
Tech Info
Approval and Listings: Passed EIA/TIA 568-B.3; Intermateability: Connectors are FOCIS compliant with TIA/EIA 604-10A and IEC61754-20; Free of hazardous substances according to RoHS 2002/95/EG
Specifications:
Connector Type | LC |
---|---|
Fiber Type | MULTI MODE |
UNSPSC Code | 43223300 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.