
Description
Corning anaerobic-cured connectors offer optical performance in a fast, easy field-termination solution designed for fiber-to-the-workstation applications for single-mode and multimode connections. This connector combines the quick-cured convenience of anaerobic adhesive with the performance of epoxy-and-polish connectors. Ideal for enterprise networks and any installations requiring field-installed connectors, the anaerobic-cured technology enables fiber optic networks to be installed cost effectiv ely with minimal tools. Installation of the connector can be accomplished in minutes with the anaerobic adhesive two-part epoxy process. The adhesive is first injected into the connector ferrule, and then the fiber is dipped into the primer and inserte d into the connector. Curing takes only one minute without the use of lamps or ovens. With the hand-polish process, an average insertion loss of 0.2 dB is achieved.
Features
- Quick-cure epoxyNo lamps or ovens needed Minimal tools and no index-matching gelLow installation cost Hand polished for minimum insertion lossReliability and optical performance
Specification Description
Fiber Category: Single-mode (OS2)
Keyed: No
Product Type (FOJP): Field-Installable Connectors
Technology: Field Polish (anaerobic)
Boot Color: White
Connector Ferrule Material: Ceramic
Connector Housing Color: Metal
Connector Housing Material: Metal
Design - Connector Type: ST Compatible
Temperature Cycling: = 0.3 dB IL, -40 to +75C, 21 cycles
Insertion Loss, Max_ (Connector): = 0.75 dB
Insertion Loss, Typical (Connector): = 0.2 dB
Reflectance (Connector): = -40 dB
Tech Info
Intermateability: Compliant with TIA/EIA 604-2; Free of hazardous substances according to RoHS 2002/95/EG
Specifications:
Connector Type | ST-COMPATIBLE |
---|---|
Fiber Type | OS2 SINGLE-MODE |
UNSPSC Code | 43223300 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.