TRIPLETT | 9615
Simple tester determines if there is damaging voltage on RJ-11 and RJ-45 lines. Tests 1-, 2-, 3- and 4-line jacks. 4 Tri-color LEDS indicate Current, Polarity and Ringing/ACV. If any LED lights in USOC or 568A/B switch positions, voltage is present.

MFR PART #  9615
PART #  796218
Minimum 1 Each
Call for Availability

Description

The Triplett Line-Bug 4 is a simple tester to determine if there is damaging telephone line current on RJ-11 and RJ-45 lines. Some LAN lines have telephone current on previously unused pairs. Pre-testing LAN lines with the Line-Bug 4 before testing wit h a LAN Tester may prevent damage to it. Checks RJ45 connections wired for 568A/B or USOC pinouts. Tests 1-, 2-, 3- and 4-line jacks. 4 Tri-color LEDS indicate Current, Polarity and Ringing/AC Volts. Self powered by line voltage. If any LED lights in U SOC or 568A/B switch positions, voltage is present. 1 year warranty.

Features

  • Protect your expensive LAN tester - checks LAN Lines (RJ-45) wired to 568 A/B and USOC standards for damaging telephone line current^^Has both RJ-11 and RJ-45 style plugs for testing 1-, 2-, 3-, and 4-line jacks^^4 Tri-color LEDS indicate Current, Pola rity and Ringing/AC Volts^^1 year warranty

Specifications:

UNSPSC Code 41113700

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.