VADDIO LLC | 999-9995-000B
ConferenceSHOT AV Camera Only - Black

MFR PART #  999-9995-000B
PART #  10069647
Minimum 1 Each
Call for Availability

Description

Ideal for video conferencing rooms, ConferenceSHOT AV integrates a PTZ camera and audio conferencing mixer into a single USB 3.0 device, so you can easily connect up to two microphones and an external speaker directly to the camera. Easy plug and play functionality with all major UCC soft clients such as Skype for Business, WebEx and Google.

Must be a reseller to purchase this product

Features

  • Integrated HD camera and audio system ideal for huddle rooms and small to medium conference rooms
  • Audio inputs for two Vaddio MicPOD table or ceiling microphones
  • Audio output for optional matching speaker - or integrate into existing audio infrastructure
  • 2.14 Megapixel effective, native 1080p/60 HD image sensor
  • 10x optical zoom, horizontal field of view of 74 in super-wide mode
  • Simultaneous uncompressed USB 3.0 and IP (H.264) video + full-duplex audio streaming
  • Precise pan and tilt movents at up to 90 per second with smooth, silent direct-drive motors
  • Universal Video Class (UVC) and Universal Audio Class (UAC) drivers supported in Windows, Mac OS, and Linux operating systems, compatible with most UC conferencing applications
  • Presenter-friendly IR remote control
  • Integration-ready Telnet control
  • Enterprise-class IT support with full web controls for remote management

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.