LUXUL WIRELESS | ABR-4500
Epic 4 AV Series Multi-WAN Gigabit Route

MFR PART #  ABR-4500
PART #  902744
Minimum 1 Each
In Stock

Description

The Epic 4 offers everything you?d expect in a full-featured high-performance router including gigabit WAN to LAN wired networking and secure remote access, but it?s also much more. Powerful web content filtering and multi-WAN capabilities make the net work smarter and more reliable, for a truly exceptional internet experience. Robust Performance: High-speed networking for fast streaming and bandwidth-intensive applications. Clean & Modern Look: Green/blue front-facing LEDs and rear-facing ports for polished AV rack solutions. Secure Remote Access: Enable convenient and secure remote access to the network via VPN. Multi-WAN Capability: Connect the LAN to multiple internet connections with load-balancing and failover control. Custom Content Filteri ng: Customizable web content filtering and scheduling to control when and how the network is used. Powerful Configuration: Easily enable essential features like security, remote access and media sharing. Additional Features: AV Series - Ports on the Ba ck User Selectable Green/Blue Front-Facing LEDs 1 Dedicated WAN, 1 Dedicated LAN, 3 LAN/WAN Configurable Ports Multi-WAN Failover and Load Balancing Provide gigabit WAN to LAN speeds Virtual Private Network (VPN): PPTP, L2TP, IPsec Quality of Service ( QoS) Virtual Local Area Network (VLAN) Network Security and Firewall Simple Setup and Management 1 USB 3.0 Port Fanless for Silent Operation Durable 1U Metal Enclosure for Rack Mount or Desktop Use Three Year Limited Warranty Built-in remote management (Luxul ProWatch+ & Domotz) As of 3/31/23, Bark Technologies has taken over as the service provider for Router Limits Parental Controls. Built-in Bark Parental Controls on this Router is available with Firmware Version 7.0.0 or later. If you have any q uestions regarding Bark Parental Controls specifically, please reach out to Bark directly. This Package Includes: Multi-WAN Grade Gigabit Router Power Cord Quick Install Guide Mounting Brackets and Rubber Footpads Live Chat

Specifications:

UNSPSC Code 43222609

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.