LUXUL WIRELESS | ABR-5000
Epic 5 GbEtRouter Back Ports

MFR PART #  ABR-5000
PART #  923218
Minimum 1 Each
Call for Availability

Description

The Epic 5 offers everything you?d expect in a full-featured high-performance router including gigabit networking and secure remote access, but it?s also much more. Powerful web content filtering and dual-WAN capabilities make the network smarter and m ore reliable, for a truly exceptional internet experience. Gigabit WAN to LAN Performance: High-speed networking for ultra-fast streaming and bandwidth-intensive applications. Clean & Modern Look: Green/blue front-facing LEDs and rear-facing ports for polished AV rack solutions. Secure Remote Access: Enable convenient and secure remote access to the network via VPN. Dual-WAN Capability: Connect the LAN to two internet connections with load-balancing and failover control. Custom Content Filtering: Cu stomizable web content filtering and scheduling to control when and how the network is used. Powerful Configuration: Easily enable essential features like security, remote access and media sharing. Additional features: AV Series - Ports on the Back Use r Selectable Green/Blue Front-Facing LEDs 2 Dedicated WAN, 5 Dedicated LAN Ports Dual-WAN Failover and Load Balancing Virtual Private Network (VPN): PPTP, L2TP, IPsec Quality of Service (QoS) Virtual Local Area Network (VLAN) Network Security and Firew all Simple Setup and Management 1 USB 3.0 Port Fanless for Silent Operation Durable 1U Metal Enclosure for Rack Mount or Desktop Use Built-in remote management (Luxul ProWatch+ & Domotz) Three Year Limited Warranty As of 3/31/23, Bark Technologies has taken over as the service provider for Router Limits Parental Controls. We are currently in development of adding built-in Bark Parental Controls to this Router. Until this development is complete, built-in parental controls will not be available, howe ver all other router funtions will work as intended. If you are in need of parental controls before this built-in update is complete, please reach out to Bark directly. This Package Includes: Epic 5 High Performance Gigabit Router Rack Mount kit Rubber Feet Power Cord Quick Install Guide

Specifications:

UNSPSC Code 43222612

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.