BOSCH SECURITY SYSTEMS | ACT-IC16K37-10
Keyfob, iClass 37bit 16kB 16 Areas 10 Pieces

MFR PART #  ACT-IC16K37-10
PART #  410414
Minimum 1 Pack
In Stock

Description

A contactless token with smart card technology programmed to Wiegand 37-bit format. It operates at 13.56 MHz. It is 16K (2K Byte) with 16 application areas. Each package contains ten tokens.

Must be a reseller to purchase this product.

Features

  • 13.56 MHz read and write contactless smart card technology
  • Fast, reliable communications with high data integrity
  • Mutual authentication, encrypted data transfer, and 64-bit diversified keys for read and write capabilities
  • 2K bit or 16K bit configurtions
  • Thin cards support a magnetic stripe, barcode, artwork, or photograph
  • Durable tokens attach to key rings, key chains, or lanyards
  • Convenient adhesive tags attach to non-metallic objects

Specifications:

UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.