ABB | AF300-30-11-70
Contactors, AF300, 3 Pole, 100-250 V AC/DC Coil, 1NO/1NC Aux, AC1=400A, A SERIES

MFR PART #  AF300-30-11-70
PART #  527447
Minimum 1 Each
Call for Availability

Applications

For Various Applications Such As Motor Starting, Isolation, By-Pass And Distribution Application Up To Max 690 V

Specification Description

Coil Voltage: 100 - 250 V AC At 50/60 Hz, 100 - 250 V DC
Contact Configuration: 3NO (Main), 1NO 1NC (Auxiliary)
Phase: 3 PH
Wattage: 90 kW At 220/230/240 V, 160 kW At 380/400/415/440 V, 200 kW At 500 V, 250 kW At 690 V
Connection: Screw Terminal
Siz140 mm Width X 227 mm Height X 180.5 mm Depth
Operating Temperature: Fitted With Thermal Overload Relay: -25 To +55 deg C, Without Thermal Overload Relay: -40 To +70 deg C, Fitted With Electronic Overload Relay: -25 To +70 deg C
Maximum Breaking Capacity: 2500 A At 690 V, 3000 A At 440 V
Tightening Torque: 240 in-lb
Motor Rating: 250 hp At 480 V
Wire Size: 6 AWG - 250 kcmil (Main), 18 - 14 AWG (Auxiliary)
Voltage Rating: 690 V
Endurance: Mechanical: 5 Million Cycles
Impulse Withstand Voltage: 8 nsulation Voltage: 1000 V (IEC 60947-4-1), 600 V (UL/CSA)
Number Of Poles: 3
Operating Current: 500 A At 40 deg C, 400 A At 55 deg C, 325 A At 70 deg C
Environmental Conditions: Maximum Operating Altitude Permissible: 3000 m, Storage: -40 To +70 deg CEnclosure: IP00 (Main Terminals), IP20 (Coil Terminals)

Tech Info

CE Certified, RoHS Compliant

Specifications:

Type CONTACTORS
UNSPSC Code 39121521

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.