LUXUL WIRELESS | AGS-1024
AV Series 24-port Gigabit Rack Mount Switch

MFR PART #  AGS-1024
PART #  10334703
Minimum 1 Each
Call for Availability

Description

The Luxul AV-Series 24-Port Gigabit Switch (AGS-1024) features rear panel ports and front facing LEDs (user selectable blue/green colors) for clean integration with AV rack systems. It provides exceptional performance, quality and reliability and is a great choice for expanding your wired network or setting up a VoIP, multimedia or extreme gaming environment. With a 48Gbps backplane, this 24-port switch lets you network up to twenty-four Ethernet-enabled devices at full-duplex, non-blocking Gigabit speeds. 24 Gigabit RJ45 Ports 48 Gbps Switching Capacity Fanless for Silent Operation Non-Blocking and Full-Duplex for Optimal Network Performance Auto Uplink (MDI/MDI-X) Plug-and-Play Setup High Quality Metal Enclosure User selectable Green or Blue Fr ont Facing LEDs This Package Includes: One: 24-port Gigabit Switch One: Power Cord One: Rack Mount Kit One: Quick Install Guide

Specifications:

UNSPSC Code 45111800

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.