NETALLY | AIRCHECK-G2 | 4698753
Aircheck G2 Wireless Tester

MFR PART #  AIRCHECK-G2  | 4698753
PART #  704153
Available in 1 BOX increments
Minimum 1 BOX
Call for Availability

Description

Wi-Fi is a complex technology, but testing it doesn’t have to be. AirCheck G2TM Wireless tester is purpose built for the front-line IT responders dispatched to the complaints of: The Wi-Fi is not working or the Internet is down. The AirCheck G2 Wireless Tester provides fast, simple, and accurate isolation and troubleshooting, thereby reducing the time to resolution of wireless issues.

There are many variables that lead to Wi-Fi complaints, ranging from network based problems and configuration issues to environmental or client device misconfigurations. Collecting all the key pieces of information the very first time is key to every front-line IT responder to resolve any complaint.

The AirCheck G2’s intuitive user interface and management platform provides actionable intelligence to not only remove the complexity of wireless troubleshooting but also helps speed up closure of the trouble ticket. The cost of not getting the job done right the first time, leading to an escalation team visit, leads to ineffective usage of the escalation team efforts & end-user dissatisfaction due to slow problem-solving response time. AirCheck G2 provides front-line IT with complete & accurate wireless information to solve problems right the first time, instead of blindly escalating them.

Features

  • Supports 802.11a/b/g/n/ac
  • All in one handheld tool for all Wi-Fi technologies including true 802.11ac 3x3 support.
  • Instant-on operation
  • Powers up fast and automatically starts discovering networks, access points (APs), and channel activity. Touchscree Display
  • 5" Touchscreen display allows for better visibility and easier access to all the available operations/inputs. Get answers fast
  • The one-button AutoTest quickly provides a pass/fail indication of the wireless environment and identifies common problems - for any level of Wi-Fi expertise.
  • Link-Live Cloud Service - Cloud-based results management dashboard provides test results, project control, and reporting capabilities for your network connectivity tests.
  • Identifies security settings for each Network and Access Point: Open, WEP, WPA, WPA2, and/or 802.1x.
  • Pinpoints Wi-Fi traffic and interference - Shows how much of each channel’s bandwidth is consumed by 802.11 traffic and interference, and the APs using each channel.
  • Finds rogue APs and misbehaving clients - Flags unauthorized APs and clients. Hunt them down with the LOCATE function or find them even faster with the optional directional antenna.
  • Connection tests - Connects to networks or specific APs using WEP, WPA, WPA2, and/or 802.1x. Acquires an IP address and pings the router, gateway, and user-defined addresses to verify connectivity and network access inside and outside the firewall. Verifies connection quality.
  • Wired Ethernet Tests - Allows for quick AP backhaul and wiring veri fication.
  • Designed for the field - Multi-hour battery life. One-handed operation. Rugged design.
  • Easy upgrades - The mini-USB port allows software upgrades in the field in just minutes using your laptop computer and the AirCheck G2 Manager Software.
  • nd with Gold support, you’ll automatically receive upgrades at no additional charge.

Specifications:

Type NETWORK TESTER
UNSPSC Code 41110000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.