LUXUL WIRELESS | AMS-1208P
AV Series 12-pt/8 PoE+ GbE Managed Switch

MFR PART #  AMS-1208P
PART #  773185
Minimum 1 Each
Call for Availability

Description

The Luxul AV-Series 12-Port/8 PoE+ Gigabit Managed Switch (AMS-1208P) features rear panel ports and front facing LEDs (user selectable blue/green colors) for clean integration with AV rack systems. It is an excellent choice for expanding your network w hen using PoE-enabled devices such as VoIP, IP cameras and Wireless Access Points. The switch includes 8 PoE+ ports, with a total power budget of 130 Watts. It also features 2 Gigabit RJ-45 and 2 Gigabit SFP ports for easy network expansion. The AMS-12 08P helps your network with support for Layer 3 static routing between VLANs while also featuring simple-to-use management, and VLAN and security capabilities to provide benefit to your home or office network. Category Cable Connectivity Get the Networ k Patch Cables you need from C2G . Explore Here Diagram See how this switch is incorporated into a multipurpose classroom solution, creating an experience for a variety of configurations. See the diagram Features PoE Self-Healing with auto-recovery and power scheduling 10, Gigabit RJ45 Ports 2, Gigabit SFP ports 8 Ports Support 802.3af/at PoE+ with 130 Watt Power Budget 24Gbps Switching Capacity Layer 3 Static Routing 802.1Q VLAN (with Trunking) and QoS Support Plug-and-Play Installation with Intuit ive Management Simple Power Management of PoE-Enabled Devices User Selectable Green or Blue Front facing LEDs Fanless for Silent Operations Standard 19" Rack-Mount Three Year Limited Warranty The RJ45 port surge protection is tested to: ENG1000-4-5 (fo r RJ45 port, surge 6KV) This Package Includes: 12-port/8 PoE+ Gigabit Managed Switch Power Cord Rack Mount Kit Quick Install Guide

Features

  • Fanless for Silent Operations
  • Standard 19 Inch Rackmount
  • Simple Power Management of PoE Enabled Devices
  • Plug and Play Installation with Intuitive Management
  • Layer 3 Static Routing

Specifications:

UNSPSC Code 55101515

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.