LUXUL WIRELESS | AMS-1816P
AV Series 18-pt/16 PoE+ GbE Managed SW

MFR PART #  AMS-1816P
PART #  9786297
Minimum 1 Each
In Stock

Description

This part has been discontinued by the supplier. Use # 10466627 as suggested replacement.

The AMS-1816P is an 18-port Gigabit swtich that easily functions on its own or provides cost effective expandability via its two Gigabit SFP uplink ports to other Luxul switches in your AV rack. The 16 PoE+ ports provide a robust 185W power budget and simple power management to automation touch panels, security cameras, and other PoE powered devices. The compact rack-mountable design, selectable green/blue fro nt facing LEDs, and variable speed fans ensure aesthetic and quiet operation. The AMS-1816P provides simple installation with powerfully intuitive management, including L2/L3 switching, 802.1Q VLAN support with trunking, and QoS prioritization support. Category Cable Connectivity Get the Network Patch Cables you need from C2G . Explore Here Features PoE Self-Healing with auto-recovery and power scheduling 16 Gigabit 802.3af/at PoE+ ports (185W power budget) Two Gigabit SFP ports Full layer 2/3 suppo rt 802.1Q VLAN (with trunking) and QoS support User selected green and blue front facing LEDs Variable speed fans for quiet operation Plug-and-play installation with intuitive managment Simple power managment of PoE enabled devices Compact design in st andard 19"" rack-mount enclosure Three-year limited warranty This Package Includes: AMS-1816P Switch (1) Rack mount kit Rubber feet Power cord Quick Install Guide (1)

Specifications:

UNSPSC Code 55101515

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.