LUXUL WIRELESS | AMS-2624P
AV Series 26-pt/24 PoE+ GbE Managed Switch

MFR PART #  AMS-2624P
PART #  933632
Minimum 1 Each
Call for Availability

Description

The Luxul AV-Series 26-port/24 PoE+ Gigabit Managed Switch (AMS-2624P) features rear panel ports and front facing LEDs (user selectable blue/green colors) for clean integration with AV rack systems. It is an excellent choice for expanding your network when using PoE-enabled devices such as VoIP, IP cameras and Wireless Access Points. The 26-port Gigabit switch includes 24 PoE+ ports, allowing you to use standard Ethernet cable to deliver both power and high speed data to 802.3af/at-compliant devices . It also features advanced management, and VLAN and security capabilities to provide benefit to your home or office network. Category Cable Connectivity Get the Network Patch Cables you need from C2G . Explore Here Features PoE Self-Healing with auto- recovery and power scheduling 24 Gigabit RJ45 Ports 2 Gigabit RJ-45 uplink ports with 2 shared SFP ports (combo ports) 24 Ports Support 802.3af/at PoE+ with 250 Watt Power Budget 52Gbps Switching Capacity (Non-Blocking and Full-Duplex) 802.1Q VLAN (wit h Trunking) and QoS Support Port Based Authentication Intuitive Management User Selectable Green or Blue Front facing LEDs Variable Speed Fans for Quiet Operation Standard 19" Rack-Mount The RJ45 port surge protection is tested to: ENG1000-4-5 (for RJ4 5 port, surge 6KV) This Package Includes: 26-Port Gigabit Managed Switch Rack Mount Kit Rubber Feet Power Cord Quick Install Guide

Specifications:

No Exp Modules/Slots 12+
Number of Ports 25-48
Type of Device CHASSIS SWITCH
UNSPSC Code 43222612

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.