BURNDY | AMS-4/0
Aluminum mechanical splice, 4/0-6 AWG, 9/16" screw diameter, 2 screws, Al/Cu rated, tin plated

MFR PART #  AMS-4/0
PART #  AMS-4/0
Minimum 1 EACH
Call for Availability

Applications

All splicer/reducers are dual rated for use with aluminum and copper conductors and are constructed from high strength, tin plated aluminum. PENTROX(tm) oxide inhibiting joint compounds are recommended for all aluminum applications.

Features

  • All connectors are tin-plated to provide low contact resistance and prevent galvanic corrosion
  • Connectors feature rounded bottoms facilitate taping
  • Solid center barrier prevents contact of dissimilar metals
  • Slotted Screws. H2 measured with maximum conductors, reference only. Complies with NFPA 78-86
  • Large screw diameters ensure greater surface contact with wires for maximum pullout force
  • Large cable ranges. Each splice is also an effective reducing connector

Specifications:

Type CONNECTORS
Wire Count SINGLE

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the Canada. Anixter.com orders do not currently ship to addresses outside the Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the Canada or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.