
ANTRICA (A DIVISION OF ZILICA | ANT-2400B
ANT-2400 Small 4K HDMI and DVI H.265 HD UHD H.265 Or H.264 4K Video P30 Encoder, Capable of up to A Maximum 3840 x 2160 at 30 fps Encode with Dual Stream Streaming Using An IP LAN Ethernet Connection.
Description
ANT-2400B 4K HDMI & DVI H.265 HD UHD H.265 or H.264 4K Video Encoder, capable of up to a maximum 3840 x 2160 at 30 frames per sec encode with Dual stream streaming (Primary 1 x H.264 or H. 265 / Secondary 1 x H.264 or H.265) using an IP LAN ethernet co nnection. This allows compatibility with all existing and future streaming decoder systems both software and hardware based. Other Encoder input resolutions like 1080 and 720 supported as well as scaled output streams.
The new H.265 range has been introduced for customers who need lower bit rate video transfer over LAN or WAN networks - often due to internal network limitations, whilst maintaining high quality video. Applications using 4G where high quality high resolution video streams are require d are ideal for this encoder. The ANT-2400 is also physically small and runs off a 12v DC power supply.
The inputs are HDMI & DVI. There is no HDMI output connections for looping on this encoder.
Multiple streaming formats are supported RTSP, RTMP,TP, MPEG-TS plus ONVIF Discovery.
The encoder is powered via a 12v DC power source.
AAC & MP3 audio is supported with embedded audio in HDMI or analogue input.
There is no RS232/485/422 2 way serial data communication, motion detection, sensor alarm I/O, please see the ANT-38000 for this feature (at 4K resolutions - other encoders such as ANT-35000A available at lower HD resolution encoding).
This product can be paired with the ANT-37000 (SpotBox4K) to offer a full 4K encoding and decoding solution over standard LAN IP connections.
Size: 110 x 112 x 33 mm
Weight: 1kg
Power Supply: 12v DC
Features
- 3840 x 2160 P30 Max Resolution (4K / UHD)
- H.265 or H.264 Encoder
- HDMI & DVI Inputs (DVI requires dongle)
- ONVIF discovery, HTTP, RTSP, RTMP and MPEG-TS over UDP Streaming Supported
Specifications:
UNSPSC Code | 39121527 |
---|
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.