ANTRICA (A DIVISION OF ZILICA | ANT-35000A1
ANT-35000A HDMI, HD-SDI & Composite Input ONVIF H.264 HD Video Encoder, Capable of up to A Maximum 1920 x 1200 at 60 fps Encode with Quad Streaming Using An IP LAN Ethernet Connection. Additionally 2048 X2048 P30 Supported

MFR PART #  ANT-35000A1
PART #  1047773
Minimum 1 Each
Call for Availability

Description

This part has been discontinued by the supplier. Use # 10439202 as suggested replacement.

ANT-35000A HDMI, HD-SDI & Composite Input ONVIF H.264 HD Video Encoder, capable of up to a maximum 1920 x 1200 at 60 frames per sec encode with quad streaming using an IP LAN ethernet connection. Additionally 2048 x2048 P30 supported.
The inputs are 3G HD-SDI, HDMI DVI and Composite with full ONVIF profile S control for integration with VMS software, such as Milestone / Exac etc. The inputs and outputs are pro vided to allow for signal bypassing or looping.
Multiple streaming formats are supported such as RTSP, MPEG-TS, RTP, RTMP over TCP and UDP.
The encoder has on board recording via USB for monitoring and litigation purposes and can be powered via 12V or PoE.
AAC and G711 two way audio is supported with embedded audio in HD-SDI & HDMI or analogue.
RS232/485/422 2 way serial data communication, motion detection, sensor and alarm I/O.
Rack mountable with 1U rack mount kit available supporting up to 3 enoders.

Features

  • 1920 x 1200 P60 Max Resolution
  • ONVIF - Profile S VMS H.264 Encoder
  • HDMI, HD-SDI & Composite Inputs & Outputs
  • RTSP, MPEG-TS, RTMP, RTP Streams Supported

Specifications:

UNSPSC Code 39121527

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.