ANTRICA (A DIVISION OF ZILICA | ANT-36000A
ANT-36000 HDMI, 3G HD-SDI & Composite Output H.264 HD 1080P60 Video Decoder, Capable of up to A Maximum 1920 x 1200 at 60 fps Decode Using An IP LAN Ethernet Connection

MFR PART #  ANT-36000A
PART #  1047792
Minimum 1 Each
Call for Availability

Description

ANT-36000 HDMI,3G HD-SDI & Composite Output H.264 HD 1080P60 Video Decoder, capable of up to a maximum 1920 x 1200 at 60 frames per sec decode using an IP LAN ethernet connection. Can discover & display most IP streams and conformant to the most widely used CCTV standards.

Up to 100 IP programmable stream decode using an IOS / Android app to control. The ANT-36000 can display in single or quad view. Quad view decodes four 1080P streams and scales these to fit a 1080P display output (Quad View).

e inputs are 3G HD-SDI, HDMI DVI and Composite with full discovery & display most IP streams and conformant to the most widely used CCTV standards discovery/control, meaning PTZ cameras can be controlled through this decoder when connected to a joystic k. The inputs and outputs are provided to allow for signal bypassing or looping.

Multiple streaming formats are supported such as TCP/IP, Multicast, UDP, HTTP, SMTP, FTP, DHCP, DNS, Dynamic DNS, RTP, RTSP, MPEG-TS, SNMP.

The decoder can be powered a 12V or PoE.

AAC and G711 two way audio is supported with embedded audio in HD-SDI & HDMI or analogue audio jack.

RS232/485/422 2 way serial data communication, motion detection, sensor and alarm I/O.

Rack mountable with 1U rack mount kit avail supporting up to 3 encoders.

Features

  • 1920 x 1080 P60 Max Resolution Single Stream Decode
  • Can discover & display most IP streams and conformant to the most widely used CCTV standards
  • Up to 100 programmable Streams, HDMI, 3G HD-SDI & Composite Outputs
  • TCP/IP, Multicast, UDP, HTTP, DHCP, DN, Dynamic DNS, RTP, RTSP, ONVIF, MPEG-TS Streams Supported

Specifications:

UNSPSC Code 45111801

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.