ANTRICA (A DIVISION OF ZILICA | ANT-37000/A
ANT-37000 Spotbox4k 4K UHD HDMI Input H.264 & H.265 4K Video Decoder, Capable of up to A Maximum Output And Decode Resolution of 3840 x 2160 for A Single Stream

MFR PART #  ANT-37000/A
PART #  1047793
Minimum 1 Each
Call for Availability

Description

This item is discontinued by supplier. Please see Anixter# 10288519 for suggested replacement.

ANT-37000 SpotBox4K 4K UHD HDMI Input H.264 & H.265 4K Video Decoder, capable of up to a maximum output and decode resolution of 3840 x 2160 for a single stream, and up to 16 URL streams decode in resolutions from 480P, 720P to 1920 x 1080 P60 using an IP LAN ethernet connection. Can discover & display most IP streams and conformant to the most widely used CCTV standards.

A single view can decode 3840x2160 P30 or 1920x1080P60 and these can be automatically switched for up to 32 cameras.

Available viewing modes of full screen, quad view 9 view and 16 view on either a 4K or 1080P monitor. In 4K display mode all cameras are displayed in their native resolution, no scaling.

Auto discovery of cameras or manual entry of RTSP URLs makes this box very easy to program as it finds all discoverable cameras on a network. The box can also automatically select the best profile for a particular view. This ensures you get best possible clarity in each view.

Control of views and selection of an individual camera is done via the IR remote control or this can be programmed as a sequence.

Auto reboot into a specific view is available and fail safe reboot aftepower cut. No OS to manage or keyboard and mouse or license per camera (all included).

The SpotBox4K is both a H.264 & H.265 video decoder and is designed as a low cost, PC-Less way to view and display Ip camera streams in Ultra high resolution onto a 4K/1080p screen or monitor.

Multiple streaming formats are supported such as Up to 32 URL’s, MPEG-TS, ONVIF & RTSP Streams Supported.

The decoder is powered via 12V D/C power converter supplied with multi country connectors.

A full SDK is avail for control of multiple boxes and a web interface for setup and firmware upgrades. Firmware is being updated constantly to give more features and capabilities to the Spotbox4k. Firmware upgrades are free and no decode licenses apply.

Viewing / Display Modes:
1. Full Screen Mode - up to 4K resolution. In this mode 1 camera will display in full screen mode, you can then program up to 32 cameras which will cycle through one after another. One the cameras have been cycled through the view will return to the beginning.
2. Quad Screen Mode - display 4 x 1080P60 streams on a 4K monitor. You can program up to 32 cameras to display and view them in quad mode (4 cameras on screen) - after this it can be programmed to switch to another quad screen of came

Features

  • 4K, 3840 x 2160, 8MP, UHD, HD or SD Decode + Display
  • H.264 & H.265 Decoder with 1,4,9 & 16 tile display
  • HDMI Output, 4K over v1.4 HDMI or 720/1080P
  • Decodes up to 32 IP streams and conformant to the most widely used CCTV standards
  • Auto switching of vis in all display modes IR remote control supplied

Specifications:

UNSPSC Code 45111801

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.