ANTRICA (A DIVISION OF ZILICA | ANT-37500
SpotBox3 Multiviewer 4K UHD HDMI Display Decoder For ONVIF H.264 And H.265

MFR PART #  ANT-37500
PART #  10288518
Minimum 1 Each
Call for Availability

Description

ANT-37500 (Spotbox3) is the latest decoder product in the ?SpotBox? line up and includes additional features such as a smaller metal housing with mounting fins and holes pre drilled, PoE options, WIFI connectivity (coming soon) and USB C power enabling the user to power the box from the monitor.

If you have previously used or purchased a Spotbox (ANT-37000/A) then please be assured this unit will function in exactly the same way but with some added physical enhancements.

SpotBox4K 4K UHD HDMI Int ONVIF H.264 & H.265 4K Video Decoder, capable of up to a maximum output and decode resolution of 3840 x 2160 for a single stream, and up to 16 URL streams decode in resolutions from 480P, 720P to 1920 x 1080 P60 using an IP LAN ethernet connection.

A single view can decode 38402160 P30 or 1920x1080P60 and these can be automatically switched for up to 100+ cameras.

Available viewing modes of full screen, quad view 9 view and 16 view on either a 4K or 1080P monitor. In 4K display mode all cameras are displayed in their native resolution, no scaling.

Features

  • 4K, 3840 x 2160, 8MP, UHD, HD or SD Decode + Display
  • H.264 & H.265 Decoder with 1,4,9 & 16 tile display
  • HDMI Output, 4K over HDMI V2.0 (720/1080P)
  • Decodes up to 100+ IP streams and conformant to the most widely used CCTV standards
  • Auto switching of vws in all display modes IR remote control supplied
  • USB C Power from the monitor or PoE Option (with cable)

Specifications:

UNSPSC Code 45111801

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.