TALKAPHONE | AOR-IP-40-CU
Area Of Rescue IP Command Unit With 40-station Capacity. Includes Command Unit Phone, PBX, And Cabinet.

MFR PART #  AOR-IP-40-CU
PART #  10195839
Minimum 1 Each
Call for Availability

Description

The AOR-IP-40 Command Unit is an IP-based system accommodating up to 80 ADA-compliant area of rescue IP call stations. The system offers the capability for multiple IP command units, on-and off-premise communication, and IP network supervision.

Features

  • Area of Rescue IP Command Units are fully compliant with IBC (2015) 1009, ADAAG 7, ICC A117.1 Ch. 7, and NFPA 72 (2016) 24.10.
  • An ideal solution for new construction, rehabilitation, redevelopment, or modernization (i.e., infrastructure upgrade) pro jects
  • Supports off-site communication to a central monitoring station, a communications center, or 911 (requires analog trunk line or SIP trunk)
  • Supports up to four (4) analog trunk (PSTN) lines or up to fifty (50) SIP trunk accounts (requires SIP service and Internet connectivity provided by others) for off-site communication

Specifications:

Type EMERGENCY PHONE, CALL BOX/STATION
UNSPSC Code 43191500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.