APC BY SCHNEIDER ELECTRIC | AP5717J
APC 17" Rack LCD Console - Japanese

MFR PART #  AP5717J
PART #  542676
Minimum 1 Each
Call for Availability

Features

  • 1U rack-mountable keyboard, mouse and LCD console
  • Status Indicator LED’s - LED status indicators for each phase and an audible alarm provide immediate failure notification when surge suppression circuitry has been damaged by a heavy strike or surge
  • Occupies 1U of rack space - Conserve valuable rack space in the data center
  • Multi platform - Support Windows, Sun, Unix and Linux compatible
  • Integrated touchpad pointing device - Eliminates the need for a separate, external mouse
  • Power tilt sensor - Save power by automatically powering down the device when it is closed
  • PS/2 terminations - Connect to a server or KVM switch via standard PS/2 connectors
  • Standard VGA connector - Connects to a server or KVM switch via a standard VGA connector
  • Low cooling requirements - Emits less heat than comparable CRT monitors
  • Low power consumption - Uses less than half the power of comparable CRT monitors
  • Slide rails - Quickly and easily install in square, round and threaded hole racks
  • Quick release tabs - Insert or remove the device with ease
  • On-Screen Display (OSD) adjustments - Adjust the on screen image, including auto adjust, exit, power on/off, brightness, menu and a power indicator
  • Cable management arm - Prevent interference with surrounding devices by organizing multiple cables

Specifications:

Type RACK LCD CONSOLE
UNSPSC Code 43211603

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.