APC BY SCHNEIDER ELECTRIC | AP7532
Rack PDU, Basic, Zero U, 30A, 120V, (24) 5-20

MFR PART #  AP7532
PART #  372789
Minimum 1 Each
Call for Availability

Features

  • Resettable circuit breakers - Enables a quick recovery from overload events
  • Toolless rack mounting capabilities - Server cases do not require additional tools to mount into NetShelter enclosures, which allows the users to quickly and easily mount units in the rear of the enclosure
  • Vertical mounting capabilities - Easily mounts vertically in racks or enclosures and occupies zero U of valuable rack space, which allows more equipment in the rack; units that mount vertically are optimized to fit in a NetShelter enclosures
  • Rack mountable - Includes horizontal, vertical and toolless-mount varieties; puts power where it is needed most in the racks near the equipment
  • Single input power source - Supply power from one branch whip to multiple pieces of equipment, conveniently powering rack-mount equipment; saves time and money during installation by using one branch whip and standard connections
  • Wide range of input and output connections - Product family includes a variety of input and output connections to distribute 120 Volt, 208 Volt or 230 Volt power to multiple outlets, having a variety of inputs and outputs allow users to adapt to varying power requirements, APC offers units that bring up to 14.4 kW using a single branch whip
  • Low cost power distribution - Provides a number of outlets to bring power to rack equipment at an affordable price

Specifications:

Number of Outlets 24
Type RACK MOUNT PDU
UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL
BROCHURE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.