ATLASIED | APF-15T
Flanged Horn Loudspeaker with 25V/70.7V/100V-15W Transformer

MFR PART #  APF-15T
PART #  376663
Minimum 1 Each
Call for Availability

Description

Provide 15 watts of continuous power handling with superior intelligibility and efficiency with AtlasIED APF Series Omni-Purpose; speakers. Vandal-resistant units are designed for flange or recessed mounting to panels, interior/exterior walls, or ceili ngs. Metal construction withstands adverse temperatures, humidity and physical abuse. For flexibility and optimum adjustment convenience, transformer-equipped Model APF-15T includes the Vari-Tap; Control/connect center with 7 position, wattage/impedanc e selection switch. Weather-resistant metal construction and enclosed wiring terminals eliminate the need and cost of a backbox. However, for aesthetic consideration and retrofit convenience, models will flange mount to any standard size ceiling or wal l baffle and/or enclosure capable of accommodating conventional 6" or 8" diameter speakers. Model FAMT-6 mounting kit is required for 8" models.) Recessed installation may be accomplished by mounting Models APF-15 or APF-15T into a 4" or 5-1/2" deep op ening, respectively, or to an L20 Series enclosure. L20 Series also includes mounting rings and baffles. Speakers are finished in grey baked epoxy. Learn more about the importance of protecting paging horns from low frequency damage and view the TSD-HF 11 unit designed specifically to protect horns from low frequency damage. Vandal resistant conduit/cable adapter plate also available.

Specifications:

UNSPSC Code 52161600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.