TRIPP LITE | APSRM4 | APSRM4
Remote Control Module for Tripp Lite PowerVerter Inverters and Inverter/Chargers

MFR PART #  APSRM4  | APSRM4
PART #  565058
Minimum 1 Each
Call for Availability

Features

  • Control Your Inverter or Inverter/Charger Up to 50 Ft. Away
  • Ideal for automotive, remote site, industrial, commercial and residential applications
  • Allows complete remote monitoring and control of PowerVerter inverter (PV-Series) or inverter/charger (RV-, APS- and EMS-Series)
  • Convenient switch lets you toggle between inverter and charger modes
  • Intuitive Front-Panel LEDs
  • Indicate battery charge level and connected inverter’s mode
  • Master Override Capability
  • Enables automatic shutdown of connected inter under one of 4 conditions:
  • Ignition On (prevents distractions from connected equipment while driving)
  • Ignition Off (prevents accidental battery drain while parked)
  • Battery Disconnect (ensures safe shutoff when battery is disconnected separately)
  • ter Encroachment (reduces shock hazard in marine applications)
  • Built-In Mounting Slots
  • Installs in variety of locations and configurations, including front-panel, rear-panel and below-dashboard
  • Daisy-chain port allows multiple units to connect to one nverter or inverter/charger
  • Faceplate included for front-panel mounting

Specifications:

UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.