APC BY SCHNEIDER ELECTRIC | AR203A | AR203A
APC AR203A rack accessory Rack frame

MFR PART #  AR203A  | AR203A
PART #  407843
Minimum 1 Each
Call for Availability

Description

APC AR203A rack accessory Rack frame

Features

  • APC AR203A. Type: Rack frame, Product colour: Black, Rack capacity: 44U. Width: 600 mm, Depth (max): 74.7 cm, Height: 2130 mm. Package width: 254 mm, Package depth: 113 mm, Package height: 2083 mm

Specification Description

Open Frame Rack
Includes: Installation Guide
Weight Capacity (Static Load): 2000 lb (909.09 kg)
Maximum Mounting Depth: 29.13 Inch (740 mm)
Rack Height: 44U
Rack Width: 19 Inch
Color: Black
Dimension: 83.86 Inch Height x 23.62 Inch Width x 29.41 Inch Depth

Tech Info

REACH

Specifications:

Color BLACK
Material STEEL
Rack Units 44U
Mounting Width 19"
Seismic Rating YES
Type FOUR-POST
UNSPSC Code 24102001

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.