ATLONA TECHNOLOGIES | AT-UHD-HDVS-300-KIT
Soft Codec Conferencing System, 10.2 Gbps, 100 to 240 Volt AC/48 Volt DC, 50/60 Hertz, 23 Watt

MFR PART #  AT-UHD-HDVS-300-KIT
PART #  878624
Minimum 1 EACH
In Stock

Features

  • Brings Advanced Conferencing Capabilities to Huddle Spaces and Small Meeting Rooms
  • Reduces the Number of System Components Needed for Soft Codec-Based Conferences
  • Removes Operational Barriers for System Users
  • Provides an Additional System Input at theDisplay for Fixed PCs
  • Ideal for Systems with USB 3.0 Cameras Attached to the PC
  • Three USB Type B Interfaces for Connection to Host Computers and Five USB Type A Ports
  • Eliminates Separate USB Switchers, Transmitters and Receivers
  • Delivers 4K/UHD VideoAudio, 100Base-T Ethernet, Power with USB Management and Control Through a Single Cable
  • Reduces Cable Counts and Floor Box Connections Between Source, Control System, Router and Display to a Single Cable
  • Automatically Changes Projector Power State Based on Active or Standby Mode of Switcher, Control Signals Transmitted Via CEC, IP or RS-232
  • Selects Active Input When Sources are Connected or If there is a Change in Source Power Status
  • Eliminates Need for Complex Control System in AV Systems

Specifications:

Resolution HIGH DEFINITION
Type MANAGEMENT
UNSPSC Code 39120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.