
Features
- Network-Grade 5100-Joule Surge Protection for Your Home Theater Electronics
- Protects your A/V components against even the strongest surges and spikes
- Full normal mode (H-N) and common mode (N-G/H-G) line surge suppression
- 2 NEMA 5-15R surge-protected utlets for HDTV and accessory
- Bi-directional coaxial and RJ45 jacks protect cable, satellite and Ethernet signals
- Premium Safety Features
- On/off switch provides one-touch control over connected equipment
- Automatic shutoff cuts power to outlets when ptection circuit has been compromised
- Diagnostic LEDs confirm power, protection and ground status at a glance
- Audible alarm alerts you to damaged internal protection circuitry
- Conforms to current UL 1449 and 962A safety standards
- Fits Effortlessly IntYour Setup
- Detachable 10 ft. and 18 in. AC power cords provide flexibility in placement
- Space-saving right-angle NEMA 5-15P plugs allows furniture and equipment to move flush against the wall
- Built-in mounting brackets allow for secure installation onwall behind HDTV
- Metal housing designed for long life
- Backed by Tripp Lite’s Ultimate Lifetime Insurance
- $100,000 Ultimate Lifetime Insurance covers any connected components damaged by power surge (U.S., Canada and Puerto Rico only)
Specifications:
Number of Outlets | OTHER |
---|---|
Type | STAND ALONE PDU |
UNSPSC Code | 39120000 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.