ARECONT VISION | AV3116DNV1
WDR 3 Megapixel, 21 fps, H.264/MJPEG Day/Night Camera, 2048x1536, Motorized IR Cut Filter, Compact, Binning

MFR PART #  AV3116DNV1
PART #  482815
Minimum 1 Each
Call for Availability

Description

The AV3116DN compact series camera is WDR (wide dynamic range), dual encoder (H.264 & MJPEG), 3.0 Megapixel resolution, IP addressable camera, designed to deliver full motion high definition progressive scan digital video across local area networks in a compact package. With the features of WDR switch control, PSIA compliance, privacy masking, extended motion detection and flexible cropping, the AV3116DN is a high sensitivity, PoE (IEEE 802.3af) compliant camera with color, Day/Night. Built with Are cont Vision’s proprietary massively-parallel MegaVideo technology, the AV3116DN has the ability to output multiple image formats allowing the simultaneous viewing of the full resolution field of view and regions of interest for high definition forensi c zooming. Binning technique improves low-light performance, increases sensitivity and produces better SNR by combining and averaging pixels. This camera offers over ten times the resolution of standard resolution IP cameras with the ability to output full real time frame rates.

Must be a reseller to purchase this product

Specifications:

Compression Type MULTIPLE COMPRESSION TYPES
PoE YES
Position Type FIXED
Resolution 3 MEGAPIXELS
Signal Process IP
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.