
Description
The AV3226 MegaView 2 3 megapixel wide dynamic range (WDR) series network camera is part of Arecont Vision’s full line of H.264 MegaView cameras. This fully compliant implementation of H.264 (MPEG 4, Part 10) provides 2048x1536 megapixel resolution a t full video frame rates of 21 frames per second (fps). The AV3226 camera line provides an all-in-one solution with integrated 3 megapixel WDR camera, IR illuminator, remote focus, remote zoom, p-iris IR corrected lens and vandal-resistant aluminum cyl indrical (Bullet-style) enclosure with IP66 weatherproofing standard.
With the features of PSIA compliance, auto adjustment between WDR and LDR modes, privacy mask, extended motion detection and flexible cropping, the AV3226 is a high sensitivity, PoE (IEEE 802.3af) compliant Day/Night camera w/ IR illuminator. Built with Arecont Vision’s massively-parallel MegaVideo processing technology, this camera offers more than 10-times the resolution of standard resolution IP cameras with the ability to ou tput full real-time frame rates and deliver high-quality megapixel imaging for indoor applications.
Must be a reseller to purchase this product
Features
- All-in-one h.264 cylindrical (bullet-style) solution
Specification Description
IP Camera With IR LED’s
Specifications:
Compression Type | MULTIPLE COMPRESSION TYPES |
---|---|
Environment | INDOOR / OUTDOOR |
Form Factor | BULLET |
Lens Type | VARI-FOCAL/ZOOM |
Position Type | FIXED |
Signal Process | IP |
PoE | YES |
Resolution | 3 MEGAPIXELS |
UNSPSC Code | 46171610 |
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.