AIPHONE | AX-DV | 18103
Video Door Station, Surface Mount

MFR PART #  AX-DV  | 18103
PART #  319711
Minimum 1 Each
In Stock

Description

Video Door Station - The AX-DV is a vandal-resistant, surface mount door station used with the AX open voice, color video entry series. The unit mounts directly to wall surface connects to the AX CCU using CAT-5e cable, it’s faceplate is cast aluminum and the camera is protected with a clear polycarbonate lens cover. The AX-DV features a color CCD camera, speaker and mic for communication, illuminated call directory and white illumination LED for low light conditions.

Must be a reseller to purchase this product.

Specification Description

Power Source: 24V DC - Use two PS-2420UL (110V AC) per system Distance: Door station to CEU: 980’ Master station to CEU: 980’
Wiring: CAT-5e UTP-4 homerun from each station to CEU Door Release: N/O or N/C, programmable per station 24V AC/DC (500mA max.)
C

Specifications:

Type DOOR STATIONS
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.