TRIPP LITE | B118-004 | 037332181107
4-Port HDMI Splitter for Video and Audio, 1920x1200 at 60Hz/1080p (HDMI F/4xF)

MFR PART #  B118-004  | 037332181107
PART #  565109
Minimum 1 Each

Description

This item is discontinued by supplier. Please see Anixter# 931558 for suggested replacement.

Features

  • Transmit a HDMI signal from a single source to four displays
  • Display HD video resolutions up to 1080p, and computer video resolutions up to 1920 x 1200
  • Supports up to 36-bit Deep Color (12-bits per channel)
  • High Speed HDMI v1.4 and 3D compliant
  • Suppos DTS-HD, Dolby True HD and 7.1 Channel Surround Sound audio
  • HDCP v1.4 and EDID compliant
  • Plug and play; No software or drivers required
  • Locate a monitor up to 29 ft. (9 m.) from a HDMI source; up to 13 ft. (4 m.) between the source and the switch; upto 16 ft. (5 m.) between the switch and a monitor
  • Cascade multiple levels of splitters together to increase the number of connected monitors, with no more than 6 levels of splitters in all
  • Connect a DVI-D Single Link display using an HDMI to DVI adapter, such as Tripp Lite’s P566-Series cables

Specifications:

UNSPSC Code 52161556

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.