TRIPP LITE | B126-1A1SR | B126-1A1SR
HDMI Over Cat5/6 Extender Kit w/ Serial and IR Control, Transmitter and Receiver, 4K x 2K, 1080p @ 24/30 Hz, Up to 328-ft., TAA

MFR PART #  B126-1A1SR  | B126-1A1SR
PART #  565124
Minimum 1 Each
Call for Availability

Features

  • Extends High-Definition Signals
  • Extends a 3840 x 2160 (4K x 2K) @ 24/30Hz Ultra High Definition (UHD) signal up to:
  • 328 ft. (100 m) with a single Cat6a cable (custom-ordered from Tripp Lite)
  • 230 ft. (70 m) with a 24 AWG solid-wire Cat6 cable (N202-Seres)
  • 150 ft. (48 m) with a 26 AWG solid-wire Cat5e cable (N001- and N002-Series)
  • Extends a computer video signal of 1920 x 1200 @ 60 Hz or HD signal of 1080p @ 60 Hz up to 328 ft. (100 m) with Cat5e/6 patch cable (N202-Series)
  • Supports the Latest Videoand Audio Resolutions
  • Works with all operating systems and HDMI video sources
  • Supports 7.1-channel surround sound, DTS-HD and Dolby TrueHD audio
  • Supports 3D video and HDCP
  • Allows You to Control Other Display Devices
  • 2-way 39 KHz IR Remote Control fuionality lets you control your Blu-ray player with its remote while standing at the remote monitor (and vice versa)
  • RS-232 serial port supports 115 Kbps full-duplex baud rates for scanners and touchscreen monitors
  • Easy to Set Up and Use
  • Plug-and-play ngineering - no software or drivers to download and install
  • Units connect quickly to source and display with HDMI cable (P568-Series)
  • Included mounting hardware lets you install each unit on a wall, rack or pole
  • TAA-Compliant
  • Compliant with the Feder Trade Agreements Act (TAA) for GSA Schedule purchases

Specifications:

UNSPSC Code 45110000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.