TRIPP LITE | B136-101-WP-1 | B136-101-WP-1
Cat5 Extender Wallplate Kit Component Video Stereo Audio

MFR PART #  B136-101-WP-1  | B136-101-WP-1
PART #  565154
Minimum 1 Each
Call for Availability

Description

Tripp Lite’s B136-101-WP-1 Cat5 Extender Wallplate Kit with Component Video + Stereo Audio comes with both local and remote wallplates, allowing you to place a TV, Projector, etc up to 91.44 m away from the source. A 1080i (60Hz) Component Video and St ereo Audio signal can be extended up to 91.44 m when using 24Awg, Solid Wire UTP cable (Tripp Lite N022-01K-GY or N222-01K-GY); or up to 122 m when using Zero-Skew UTP cable (Tripp Lite P524-01K). A 480p (60Hz) Component Video and Stereo Audio signal c an be extended up to 152 m when using 24Awg, Solid Wire UTP cable (Tripp Lite N022-01K-GY or N222-01K-GY); or up to 213 m when using Zero-Skew UTP cable (Tripp Lite P524-01K). Simple RJ45 Jack connection on the back of the wallplates. No external power required.

Comes with both local and remote wallplates
Easy RJ45 rear connection jacks on both wallplates
A 1080i (60Hz) Component Video and Stereo Audio signal can be extended up to 91.44 m when using 24Awg, Solid Wire UTP cable (Tripp Lite N0221K-GY or N222-01K-GY); or, up to 122 m when using Zero-Skew UTP cable (Tripp Lite P524-01K)
No external power required

Features

  • Extends a 1080i (60Hz) Component Video and Stereo Audio signal up to 91.44 m
  • No external power required

Specifications:

Audio Support YES
UNSPSC Code 46171610

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.