TRIPP LITE | B156-002 | B156-002
2-Port DisplayPort 1.2 Multi-Stream Transport (MST) Hub, 3840 x 2160 4Kx2K UHD, TAA

MFR PART #  B156-002  | B156-002
PART #  565170
Minimum 1 Each
Call for Availability

Features

  • Splitting, Extending, Multi-Display
  • Splits a DisplayPort video signal to simultaneously display the same signal on two DisplayPort monitors, or expands it across both monitors as in video wall mode
  • Displays can be placed up to 25 ft. away from the splitter/expander; the video source can be up to 16 ft. away from the splitter/expander (6 ft. is recommended).
  • Supports both 4Kx2K (3840x2160 at 24 and 30Hz) UHD video and standard 1080p (1920x1080 at 60Hz) high-definition video
  • Video Standards and Protocols
  • Supports up to 48-bit Deep Color (16 bits per channel) and video resolutions up to 4K Ultra High Definition (UHD), 3840x2160 (24 and 30Hz)
  • Complies with HDCP, EDID and DDC
  • Compatible with DisplayPort 1.2
  • Compatible with Apple Thunderbolt connects (using P583-Series Mini Displayport to Displayport adapter cable)
  • Installation
  • Plug-and-play; no software or drivers required
  • Easy to install; connect the DisplayPort video source to the hub’s input port, connect the external power supply, and finaly connect the two monitors to the output ports
  • Mounting Options
  • Wall-, rack- or pole-mounting; all mounting hardware is included
  • TAA-Compliant for GSA Schedule Purchases
  • Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases

Specification Description

Product Group: Splitters, Switches & Extenders

Specifications:

UNSPSC Code 43222608

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.