FANTASIA TRADING LLC | B2503J12-1
Anker PowerWave Pad With Charger B2B - US/CA/VN/PH/TH/MX/CO Black Iteration 3 Special

MFR PART #  B2503J12-1
PART #  10141450
Minimum 1 Each
Call for Availability

Features

  • Charging for Home and Office: Now you can experience wireless charging day and night with one PowerWave Pad at work and another at home.
  • Wide Compatibility: Support for all Qi-enabled devices including iPhone X, XS, XR, XS Max, 8, 8 Plus as well as Sam sung Galaxy S10, S9, S8, Note 10, Note 9, Note 8.
  • The Need for Speed: A high-efficiency chipset provides 10W high-speed charging for Samsung Galaxy, while iPhones get a boosted 7.5W charge. For best results, use a Quick Charge 2.0 or 3.0 adapter (9V/2A ) for Samsung Galaxy and iPhone charging.
  • Case Friendly: Don’t fumble with your phone case. PowerWave charges directly through protective cases. Rubber/plastic/TPU cases less than 5 mm thick only. Magnetic and metal attachments or cards will prevent ch arging.
  • What You Get: 2x PowerWave Pad Wireless Charger, 2x Micro USB Cable (4 ft ), welcome guide, worry-free 18-month warranty, and friendly customer service. (AC adapter not included)

Specifications:

UNSPSC Code 46171600

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.