BRADY WORLDWIDE INC | B33D-1000-2-344
Wire Marking Sleeve, Heat Shrink, 2-Side, 3:1, 2" Width x 1" Diameter, 1.66" Height, 0.375" Recovered Diameter, Fluid Resistant, Polyolefin, White, 250 per Roll

MFR PART #  B33D-1000-2-344
PART #  941881
Minimum 1 Each
Call for Availability

Features

  • The B-344 Permasleeve Material is Suitable for Use in Applications that Require Greater Resistance to Harsh Chemicals Such as Fuel and High Power Cleaning Solvents
  • Ideal For Use in the Aerospace Industry, Specifically in Planes Powered by Hydrogen Fue l Cells
  • Designed for Labeling Wires in Applications Where They will be Exposed to Fuels, Lubricants and Harsh Chemicals Such as in the Installation of Hydrogen Fuel Cells in Aerospace
  • -Resistant to Harsh Chemicals Including JP8 Jet Fuel, Skydrol and Dot 3 Brake Fluid
  • Service Temperature of -94 to 267 Deg F
  • Chemical-Resistant
  • RoHS Compliant

Specifications:

UNSPSC Code 55120000

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.