BOSCH SECURITY SYSTEMS | B3512
IP Control Panel, 16 Points

MFR PART #  B3512
PART #  544010
Minimum 1 EACH
Call for Availability

Description

Supports up to 16 points, 3 on-board outputs, and 1 area for intrusion, residential fire. On-board Ethernet.

Must be a reseller to purchase this product.

Features

  • Provides up to 16 points using 8 on-board and 8 wireless points for installation flexibility with perimeter and interior control. Supports keypad points.
  • On-board Ethernet port for Conettix IP alarm communication and remote programming, compatible wit h modern IP networks including IPv6/IPv4, Auto-IP, and Universal Plug and Play
  • Installer-friendly features for simple installation and communications, including plug-in PSTN and cellular communication modules
  • Remote Security Control app which allows users to control their security systems and view system cameras remotely from mobile devices such as phones and tablets
  • Programmable keypad shortcuts, situation sensitive on-screen help, and a bilingual user interface make system operation simple and easy

Specifications:

Power 12/24 VDC
UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.