INTERLOGIX | BB-1GS
Barrier Bars Barrier Bar Pressure Sensitive Switch, For Hard To Secure Windows

MFR PART #  BB-1GS
PART #  235989
Minimum 1 EACH
In Stock

Description

Barrier bars safeguard hard-to-protect windows. Basement windows, jalousies, air-conditioning ducts or attic vents. Preventing unauthorized entry into these kinds of perimeter openings has always been a tough challenge. Not for our Barrier Bars - they’ re made for securing hard-to-protect perimeter openings. The unique design of Barrier Bars protects a building in two ways. First, their sturdy appearance deters unauthorized entry. Second, any attempt to remove the bar triggers an alarm. This combinat ion of visual deterrent And alarm system effectively discourages would-be intruders from unauthorized access to a building anytime, day or night.

Features

  • Springload design installs in seconds
  • Alarm protection and visual deterrent
  • Strong, epoxy-based adhesive mount
  • Fits 12 Inch (305 mm) to 40 Inch+ (1016 mm+) openings
  • Works with hardwire or wireless systems

Specifications:

Color WHITE
Current (Amps) LESS THAN 0.5A
Duty CONTINUOUS
Mounting SURFACE
Normal State NORMALLY OPEN OR NORMALLY CLOSED
Product Type ALARM
Sales Category ALARM COMPONENT
Sensor Type CONTACT MAGNET SENSOR
UNSPSC Code 46171500

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.