FIRELITE - HONEYWELL FIRE SYST | BG-12LX
Addressable Manual Pull Station, with BG-12L Features and Addressable Interface Mounted Inside the Pull Station

MFR PART #  BG-12LX
PART #  674156
Minimum 1 Each
In Stock

Description

The FireLite BG-12LX is a state-of-the-art, dual-action (i.e., requires two motions to activate the station) pull station that includes an addressable interface (mounted inside) for Fire?Lite’s addressable fire alarm control panels (FACPs) because the BG-12LX is addressable, the control panel can display the exact location of the activated manual station. This leads fire personnel quickly to the location of the alarm.

Must be a reseller to purchase this product.

Features

  • Maintenance personnel can open station for inspection and address setting without causing an alarm condition
  • Built-in bicolor LED, which is visible through the handle of the station, flashes in normal operation and latches steady red when in alarm
  • Handle latches in down position and the word "ACTIVATED" appears to clearly indicate the station has been operated
  • Captive screw terminals wire-ready for easy connection to SLC loop (accepts up to 12 AWG/3.25 mm2 wire)
  • Can be surface mounted (with SB-10 or SB-I/O) or semiflush mounted
  • Semi-flush mount to a standard singlegang, double-gang, or 4" (10.16 cm) square electrical box
  • Smooth dual-action design
  • Meets ADAAG controls and operating mechanisms guidelines (Section 4.1.3[13]); meets ADA requirement or 5 lb. maximum activation force
  • Highly visible
  • Attractive shape and textured finish
  • Key reset
  • Includes Braille text on station handle
  • Optional trim ring (BG12TR)
  • Meets UL 38, Standard for Manually Actuated Signaling Boxes

Specifications:

UNSPSC Code 46171600

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.