APC BY SCHNEIDER ELECTRIC | BG500
APC Back-UPS Pro 500 Lithium Ion UPS
Description
This item is discontinued by supplier. There is no suggested replacement.
Features
- Lithium ion battery - Lithium ion batteries provide twice the service life of a typical lead acid battery and are small, light and environmentally friendly
- Sleek design - Slim, modern design can be upright, flat or wall-mounted to comfortably fit any e lectronics set-up and complement home decor
- Smart outlets - Remotely manageable smart outlets can be individually configured to provide battery backup and surge protection or surge protection only, smart outlets also monitor and control energy usage to optimize power efficiency, reduce energy costs and minimize your environmental impact
- LED status display - Quickly understand unit and power status with visual indicators
- Remote network manageability - Monitor your power status and manage your UPS via a web browser
- Telephone dataline surge protection - Provides protection of connected equipment from power surges traveling on telephone lines
- Email update - Receive an email notification when there is a power disturbance
- Watchdog - Keeps you connecte to the Internet by detecting the loss of network connectivity and automatically rebooting network devices
- Building wiring fault indicator - This LED informs users of potentially dangerous wiring problems in the wall circuit
- Battery and surge protected outlets - Back up and protect your hardware and data during power outages, surges and spikes
- Dataline surge protection - Provides protection of connected equipment from power surges on the data lines
- Surge only outlets - Protect secondary electronics from surges and spikes without reducing battery power used to run primary electronics during an outage
- Energy management function - Energy saving feature automatically power off peripherals when the a master device, usually a PC, hibernates or is shut down; power to peripherals is immediately restored when the master device wakes up or is switched on
- Boost and trim automatic voltage regulation (AVR) - Gives higher application availability by correcting low and high voltage conditions without using t he battery (not available on all models)
- Green mode - Patent pending operating mode that bypasses unused electrical components in good power conditions to achieve very high operating efficiency without sacrificing any protection
- Customizable voltage transfer points - Adjust the voltage points (widen or tighten the range) where your UPS transfers to battery to maximize useful battery life and protect sensitive electronics
- Customizable voltage sensitivity - Toggle between pre determined voltage transf
Specifications:
Size | 500 |
---|---|
Type | UNINTERRUPTIBLE POWER SUPPLY |
UNSPSC Code | 39121011 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.