BURNDY | BIBD250-4
Aluminum Multiple Tap Connector, Clear Insulated, 4 Port, 2 Sided Entry, 10 AWG-250 kcmil, Al/Cu Rated

MFR PART #  BIBD250-4
PART #  BIBD250-4
Call for Availability

Features

  • Pre-filled with oxide inhibitor
  • Pre-insulated for faster installation
  • Contaminant-free due to solid end caps
  • Range-taking (reduced need for connector inventory)
  • Dual rated AL9CU for copper and aluminum applications
  • Multiple configurations accommodate a variety of applications

Specification Description

Inspectable Insulated Multiple Tap Connector
Length: 3.91 Inch
Width: 2.64 Inch
Height: 2.13 Inch
Type: Multi-Port, Double-Sided Entry
Number Of Ports: 4
Number Of Screws: 4
Wire Range: 10 AWG-250 KCMIL Copper Stranded, 8 AWG-250 KCMIL Aluminum
Hex Key Size (Torque): 5/16 Inch (275 Inch lb)
Type Of Hardware/Product Material: Aluminum
Insulation Type: Plastisol
Minimum Voltage Rating: 600 Volt
Type Of Plating: Unplated

Specifications:

Type CONNECTORS
Wire Count MULTI
UNSPSC Code 31162810

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the Canada. Anixter.com orders do not currently ship to addresses outside the Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the Canada or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.