HONEYWELL | BZV6-2RN
Enclosed Switch: Top Plunger Actuator; 1NC 1NO SPDT Snap Action; 0.5in - 14NPT Conduit

MFR PART #  BZV6-2RN
PART #  BZV6-2RN
Minimum 1 EACH
In Stock

Description

BZ E6 Series Standard Basic Switch, Single Pole Double Throw Circuitry Snap Action. Pin plunger with side mount and seal boot on plunger. A combination of insulator/seal cemented inside the bottom enclosure. Lead washers are used to seal the mounting h oles on side mount switches. All side mount switches are installed with #6 screws. Removal of the bottom enclosure exposes the terminals for easy wiring.

Features

  • Flange mount
  • Momentary or maintained contact
  • Grounding screw
  • High capacity (22 amp) available
  • Temperature range -32 C to +71 C [ -25 F to +160 F]
  • Zinc Die-Cast housing
  • Pre-leaded or connector termination options

Specifications:

Rating IP66
Type MISCELLANEOUS
UNSPSC Code 39122300

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within the Canada. Anixter.com orders do not currently ship to addresses outside the Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside the Canada or a military/government location, please contact Customer Service at 1-888-264-9784 to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.