GENERAL CABLE | C5886.41.01
RG6 18 Solid CCS PE Foil+60% AL Braid PVC Jacket Black 75 OHM CMR

MFR PART #  C5886.41.01
PART #  C5886
Available in 250 FEET increments
Minimum 250 FEET
In Stock

Description

Coaxial Cable - RG-6/U Type

Features

  • Applications:
  • Suitable for RF signal transmission
  • MATV
  • CATV
  • CCTV
  • HDTV
  • Digital video
  • Drop cable
  • FM broadcast

Specification Description

RG-6/U Type
Riser
UL CL2R, CATVR, CMR
c(UL) CMR

Specifications:

Coax Construction COAXIAL
Coax Type COAXIAL
Conductor Material COPPER CLAD STEEL
Conductor Type SOLID CONDUCTOR
Fire Rating RISER
Flooded NO NOT FLOODED OVER BRAID
Dielectric Material PE-POLYETHYLENE (SOLID)
Impedance 75 OHM NOMINAL IMPEDANCE
Jacket Material PVC-POLYVINYLCHLORIDE, PVC-1
Screen/Shield Type BRAID ONLY
Outdoor NO NOT OUTDOOR GRADE MATERIAL
UNSPSC Code 26121606

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.