HUBBELL PREMISE WIRING | C5ERRB
Cable, Hpw C5E, Riser, Bl, Relx, 350Mh

MFR PART #  C5ERRB
PART #  CM-00424HUB-5EU-06
Available in 1 FEET increments
Minimum 1000 FEET
Call for Availability

Description

Cable, Category 5e UTP; Riser, Blue Reelex Box. Sweep tested to 350MHz; Headroom over TIA and ISO Cat 5e requirements; Reverse sequential footage marking; Backward compatible to Category 5 and 3; Third Party Verified TIA Category 5e Cable. Specifications: 24 AWG solid bare copper; Insulation: CMP: FEP, CMR: Polyolefin; Cable OD: .180; Jacket: CMP: Low-Smoke PVC; CMR: PVC; NVP: Plenum 70%; Riser 68%. Standards, Listings, Verifications: UL Verified TIA 568-C.2 Category 5e; ISO 11801 Class D Category 5e; UL Listed

Specification Description

RoHS: Y

Specifications:

Category CATEGORY 5E
Conductor Size 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type SOLID
Conductor/Pair Count 4 PAIR
Fire Rating RISER
Jacket Color WHITE
Shielded U/UTP - UNSHIELDED TWISTED PAIR
Type DATA
UNSPSC Code 26121609

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.