NEC DISPLAY | C981Q-AVT2
UHD Display, 240 Watt, 98" S-IPS Panel, 16:9 Aspect Ratio, 350 Candela per Sq Meter, 0.56 MM Pixel Pitch

MFR PART #  C981Q-AVT2
PART #  1052575
Minimum 1 Each

Description

Must be a reseller to purchase this product.

Features

  • Raspberry Pi Compute Module Compatible
  • SpectraView Engine Color Control (Including Uniformity Adjustment)
  • Integrated OPS Option Slot (filled with SB-11TM tuner card)
  • Localized Dimming
  • On-Screen Key Guide
  • Ethernet Control and Communication
  • USB UpstrDownstream
  • RS-232 Control and Communication
  • CEC Communication
  • HDCP 1.4 and 2.2 support through HDMI
  • HDCP 1.3 support through DisplayPort
  • Firmware via USB/Network
  • Landscape/Portrait Capable
  • Image Flip
  • TileMatrix (10 x 10)
  • Carbon footprint meter
  • eduler with Real Time Clock
  • Holiday Settings
  • Screen saver function
  • Multi-Picture Mode
  • 28% haze panel
  • Ambient light sensor
  • Screen Saver Function
  • Optional Human Sensor
  • Intelligent Wireless Data (Near Field Communications)
  • Metal rear cabinet
  • Carryles
  • Variable picture modes
  • Advanced video settings (Noise Reduction, Adaptive Contrast)
  • Input labeling
  • Backlight adjust
  • Aspect ratio control
  • Built-in 10W x 2 speakers
  • Powered USB
  • LED edge-lit backlighting
  • NaViSet Administrator Compatible
  • Auto Iress Control
  • Crestron RoomView Support
  • AMX Beacon
  • PJLInk Support
  • HDMI and DisplayPort Cable Included

Specifications:

Options VIDEO INPUT
Resolution 1920 X 1080
UNSPSC Code 46171612

Data Sheets

MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.