SHARP/NEC DISPLAY SOLUTIONS | C981Q
MultiSync C981Q - 98" Direct LED LCD Public Display Monitor, 3840 X 2160 (4K / UHD), 350 cd/m2, Anti Glare Screen, HDMI In X3, DisplayPort X2 / Out, OPS And RPi Slot Capable, Local Dimming, Cisco Certified Compatible Display, 3 Year Commercial Warranty

MFR PART #  C981Q
PART #  988359
Minimum 1 Each
Call for Availability

Description

This part has been discontinued by the supplier.

With industry leading experience in superior design and customer focus, the 98" NEC C981Q allows for clear, detailed imagery for unobtrusive digital signage. New contemporary and slim mechanical design with focused aesthetics allows for the smooth and stylistic integration into any type of environment while the full metal chassis coupled with real-time temperature sensors and integrated cooling fans maintain the professional quality necessary for com mercial environments. With a wide range of the latest connectivity interfaces including HDMI 2.0 x3 and DisplayPort 1.2 x2/daisy chain option, these displays offer the future-proofing necessary for the investment. These displays also include expandabil ity options such as the Open Pluggable Specification (OPS) and Raspberry Pi Compute Module slots for source integration directly into the display. The C981Q series boasts a 350 cd/m2 brightness along with a new anti-glare surface that allows for effici ent readability when ambient light is present and is ideal for 24/7 signage in Retail environments as well as when used for presentation purposes in Corporate or Educational institutions.

Must be a reseller to purchase this product.

Features

  • Stylish and sleek design allows for easy and unobtrusive integration into any environment
  • 350 cd/m2 brightness combined with UHD resolution and new anti-reflective screen surface will capture the attention of the audience while allowing for clear visib ility in higher ambient light conditions
  • Future proof modular expansion options including the ability to integrate Open Pluggable Specification (OPS) or a Raspberry Pi Compute Modules seamlessly into the display
  • SpectraView Engine allows for complete color, intensity, gamma or uniformity control for the ultimate imaging performance
  • Integrated Media Player allows for audio, video or image playback via USB or SD card
  • Industrial-strength, premium-grade panel with additional thermal protection, internal temperature sensors with self-diagnostics and fan-based technology, allows for hassle-free 24/7 operation

Specifications:

UNSPSC Code 52161505

Spec Sheet

Spec Sheet

Data Sheets

USER MANUAL

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.