NVENT CADDY | CAT425A6
nVent CADDY Cat 425 Adjustable Cable Support, 4", 6" dia, 3/8" Hole

MFR PART #  CAT425A6
PART #  277764
Minimum 1 Pack
Call for Availability

Description

Provides optimal support for high-performance data cable, up to and including Cat 5e, Cat 6, Cat 6A, Cat 7 and fibre optic. Simple unlocking and locking of bar allows for additional cables to be added easily after installation. Adjustable strap allows for multiple support sizes to reduce inventory. Cost effective alternative to expensive cable tray. cULus Listed and complies with NEC and TIA requirements for structured cabling systems. Suitable for air handling spaces (plenum).

Features

  • Provides proper support of Category 5e, Category 6, fiber optic and innerduct
  • Up to 425 4-pair UTP or 2-strand fiber optic cable, or 265 CAT6
  • Multiple sizes and designs available to attach to a variety of structures
  • Cost effective alternative to expensive cable tray
  • cULus Listed and complies with NEC and TIASM requirements for structured cabling systems
  • Suitable for air handling spaces (plenum)

Specification Description

Material: Polyethylene
Finish: Plain
Area (sq in): 20.43 in2
Cable Capacity, Cat 5e: 425
Cable Capacity, Cat 6: 265
Diameter 1 ("): 6"
Diameter 2 ("): 4"
Hole Size ("): 3/8"
Static Load (lb): 100 lb
3:1

Specifications:

Type SADDLES
UNSPSC Code 31162606

Spec Sheet

Spec Sheet

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.