SERVER TECHNOLOGY | CB-12H2-L630 | CB-12H2-L630
Basic CB-12H

MFR PART #  CB-12H2-L630  | CB-12H2-L630
PART #  396946
Minimum 1 Each
Call for Availability

Description

The Sentry Basic Cabinet Power Distribution Unit product family provides a simple solution where reliable power distribution for equipment racks and other data center applications is needed. Basic cabinet PDUs provide both power distribution and branch circuit protection for the 30-Amp rated devices. Branch circuit protection is accomplished via UL-listed Bussman SC fuses for compliance with UL/CSA/EN 60950-1 standards.

Features

  • Branch Circuit Protection
  • - Compliant to UL 60
  • Horizontal 1U Rack Mount +
  • A horizontal rack that occupies 1U of rack space in the equipment cabinet.
  • Zero U Enclosure +
  • A vertical enclosure that occupies Zero Vertical U of rack space in the equipment cabinet. It mounts on the back rails or in the cavity space of the cabinet.
  • 20-amp power input support +
  • IEC320/C20 power inlet receptacles supports any power cord with IEC320/C19 power connector (PTCORD-XX)

Specification Description

Outlets: (12) IEC 60320/C13
Available InputVoltages: 200-240V50/60 Hz
Rated Amperage: 30A
Available Input Cord: NEMA L6-30P Cord set, 10 ft (3 m)
Dimensions(L x W x D): 17"x1.75" x 2.25"(431x44.4x57mm)

Specifications:

Number of Outlets 12
Type RACK MOUNT PDU
UNSPSC Code 39121017

Spec Sheet

Spec Sheet

Data Sheets

INSTALLATION GUIDE

Shipping and Fulfillment Policy

When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.

You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.

Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.

In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.

  • Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
  • Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
  • Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
  • Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.

Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.