
Description
Corning closet connector housing panels (CCH-CP) are offered in a variety of fiber counts for use with LANscape solutions hardware products for a "one-size-fits-all" approach. Used with factory-installed or field-installable connectors, these panels pr ovide interconnect or cross-connect capability in a housing at main cross-connects, intermediate cross-connects, telecommunication rooms or work areas. Available with a variety of industry-standard adapter types, the CCH-CP provides an efficient way to securely mate two connectors and offers multimode and single-mode applications.
Applications
Enterprise Networks, Data Center LAN/SAN
Features
- Universal design approach
- One-size-fits-all LANscape Solutions housings Broadest range of fiber count and adapter types
- Solutions for all needs Colored icon labeling
- Easy connector identification
Specification Description
Fiber Category: Single-mode (OS2)
Product Type (FOH): Panels and Modules
Connector Polish: UPC
Fiber Count: 12
Number of Adapters per Panel: 6
Adapter Housing Color: Blue
Adapter Housing Material: Composite
Adapter Insert Material: Ceramic
Adapter Type: SC duplex
Tech Info
Free of hazardous substances according to RoHS 2002/95/EG
Specifications:
Connector Type | SC DUPLEX |
---|---|
Enclosure Type | LANSCAPE (CCH/WCH) |
Fiber Count | 12 |
UNSPSC Code | 43223328 |
Shipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.