
Description
WARNING: Cancer and Reproductive Harm-www.P65Warnings.ca.gov
Features
- Supports VGA, SVGA, XGA and Multi-Sync Monitors
- Maximum transmission range of up to 50 meters
- Video Bandwidth Up to 550 MHz
- Supports up to 1920 x 1440 resolution
- DDC and DCC2 support
- Works off included 9V AC adapter or 5V power off of USB jack
- Daisy
Specification Description
Input: Female SVGA x 1 on HD15F connectors
Output: Female SVGA x 4 on HD15F connectors
Power: DC Jack
Power Consumption: 9V, 1.7W
Resolution: Supports Resolutions up to 1920 x 1440/72Hz
Video Bandwidth: Up to 550 MHz
Physical: Metal box
Dimensions:
Specifications:
UNSPSC Code | 52161600 |
---|
Spec Sheet
Spec SheetShipping and Fulfillment Policy
When you order products from Anixter.com, the order is processed within one to two business days. Orders received during non-business days are processed on the next business day.
You have several shipping options for parcel shipping: standard ground 5 to 7 business days, 2 to 3 business days, or next business day.
Anixter.com orders ship to addresses within Canada. Anixter.com orders do not currently ship to addresses outside Canada or military/government APO/FPO locations. We are also not able to ship to Post Office Box addresses. If you wish to ship to an address outside Canada or a military/government location, please contact your local Anixter sales representative to discuss your options.
In addition, Anixter.com offers Less-Than-A-Truckload “LTL” option for products that cannot be shipped via parcel shipping. For products that will be shipped via LTL, you will be provided with a set of Accessorials to select from to provide Anixter with additional shipping considerations, such as residential delivery, inside delivery, liftgate or limited access.
- Residential Delivery - A residential delivery charge applies to shipments to a home or private residence, including locations where a business is operated from a home, or to any shipment in which the shipper has designated the delivery address as a residence.
- Inside Delivery - When requested, freight carrier unloads shipments from or to areas that are not next to the trailer, such as shopping malls or office buildings. An elevator must be available to provide service to floors above or below the trailer.
- Liftgate - Freight carrier provides liftgate service, if needed, to load and unload a shipment when loading/unloading docks are not available.
- Limited Access Locations - A limited access location is a site where pickup or delivery is restricted or limited.
Shipping charges are calculated based on the shipping option you select, and is prepaid by you at the time of shipment.